Learn More
Electron Microscopy Sciences SEM Clip M4 Cylinder Mount, 1 clip, 50 mm, 6 mm Pin height
Supplier: Electron Microscopy Sciences 7595415
These spring-loaded clips accommodate samples of up to 2 mm thickness. Samples are held securely by small spring-loaded clips and allow for easy change of samples. Adhesives are not required, eliminating possible outgassing issues and saving time. Available with single and multiple clips and are ideal for holding silicon chips, paper, wire, threads, thin films, sheet metal and more. SEM Clip Mounts with multiple clips can hold larger samples or multiple smaller samples.
Includes: 1 clip
Diameter: 50 mm
Pin height: 6 mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.