Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ Mobile Air Carts
Supply breathing air for several hours by rotating cylinders for up to four users at a time at NFPA flowrates
$4117.17 - $4798.55
Specifications
Dimensions (L x W x H) | 18.5 x 15.25 x 27.3 in. (46.99 x 31.75 x 69.34cm) |
---|---|
For Use With (Application) | Supplying breathing air for several hours for up to four users at a time |
For Use With (Equipment) | For cylinders |
Height (English) | 27.3 in. |
Height (Metric) | 69.34cm |
Catalog Number | Mfr. No. | Holds | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
19-110-100
|
Scott Safety™
7012621490 |
Two 4500 or 2216psig cylinders | Standard cga male threads and dust cap with lanyard, 2 respirator outlet, with hansen qd, auxiliary inlet with stainless steel quarter turn ball valve | 41 lb. | 18.6kg |
Each for $4,117.17
|
|
||
19-110-106
|
Scott Safety™
7012621494 |
Air cylinders | Standard cga male threads and dust cap with lanyard, 4 respirator outlet, 2 tool supply manifold, with hansen qd, auxiliary inlet loud pneumatic whistle | 46 lb. | 20.9kg |
Each for $4,798.55
|
|
||
19-110-103
|
Scott Safety™
7012621492 |
Two 4500 or 2216psig cylinders | Standard cga male threads and dust cap with lanyard, 4 respirator outlet, with hansen qd, auxiliary inlet with stainless steel quarter turn ball valve | 43 lb. | 19.5kg |
Each for $4,117.17
|
|
||
Description
- Standard valved high pressure inlet with stainless steel quarter turn ball valve (includes standard CGA male threads and dust cap with lanyard)
- Feature Hansen QD fittings with auxiliary inlet
- Fail safe, open, sealed regulator on respirator supply
- End-of-cylinder service indicator
- All connections are easily accessible
- Accommodate two 4500 or 2216psig cylinders
- Lightweight and portable
- Easily navigates stairs
Specifications
18.5 x 15.25 x 27.3 in. (46.99 x 31.75 x 69.34cm) | |
For cylinders | |
69.34cm | |
46.99cm | |
31.75cm |
Supplying breathing air for several hours for up to four users at a time | |
27.3 in. | |
18.5 in. | |
15.25 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title