Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Science Fair Ribbons
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Hot stamped with gold leaf.
$.48 - $1.04
Specifications
Dimensions (L x W) | 2 x 8 in. |
---|---|
Includes | Hot stamped with gold leaf, event card and string on back |
Material | Satin |
Quantity | Ea. |
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
S32161C
![]() |
Showboard Inc
R3 |
White | Third place Ribbon |
Each for $0.48
|
|
||||
S32162A
![]() |
Showboard Inc
R5 |
Green | Participant Ribbon |
Each for $1.04
|
|
||||
S32161B
![]() |
Showboard Inc
R2 |
Red | Second place Ribbon |
Each for $1.04
|
|
||||
S32161A
![]() |
Showboard Inc
R1 |
Blue | First place Ribbon |
Each for $1.04
|
|
||||
Description
- 2 x 8 in. satin ribbon
- String with event card on back
- Available in: blue (first), red (second), white (third), ice blue (honorable mention) and green (participant)
Specifications
2 x 8 in. | |
Hot stamped with gold leaf, event card and string on back | |
Satin | |
Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title