Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Sani-Hands™ Instant Hand Sanitizing Wipes

Clean and sanitize hands when soap and water are not available

$20.50

Specifications

Product Type Hand Sanitizing Wipe
Form Wipe
Composition Alcohol 65.9%
For Use With (Application) Kills 99.9% of germs
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Quantity Price Quantity & Availability  
23100100
View Documents
PDI™
P13472
Canister 135 Pk.
Pack of 135 for $20.50
Case of 12 PK for $196.00
Add to Cart
 
23-100-102
View Documents
PDI™
P15984
Canister 220 Pk. Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area. N/A
Description

Description

  • Provides effective hand hygiene solutions for patients, visitors, and staff
  • Wipe format is clinically proven to be more effective than gels alone
  • Clinically proven to kill 99.9% of germs and to moisturize skin after repeated use
  • Contains 65.9% alcohol

Order Info

Individual wipes measure 5x 8 in. (12.7 x 20.3cm). Wipes in canister measure 6 x 7.5 in. (15.2 x 19cm).

Compliance

FDA Food Code Compliant: Approved for use before eating

Specifications

Specifications

Hand Sanitizing Wipe
Wipe
Alcohol 65.9%
Kills 99.9% of germs
SDS
Documents

Documents

Product Certifications
Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.