Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Arc Flash Coverall Kit
Kit contains arc flash coveralls, an AS1000HAT, an appropriate ATPV-rated AFHOOD, ASBAG, SKBAG and safety glasses
Specifications
Arc Flash Rating | 12 cal/cm² |
---|---|
Certifications/Compliance | NFPA 70E™ 2009, CE 0120 |
Color | Navy |
Material | Cotton |
Catalog Number | Mfr. No. | Description | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Size | Price | Quantity & Availability | ||||
19-139-212
|
Honeywell Salisbury™
SKCA112XLBP |
50 to 52 in. Chest navy blue coveralls, face shield, hard hat, safety Glasses and Salisbury back pack | 2X-Large | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-139-210
|
Honeywell Salisbury™
SKCA11LBP |
42 to 44 in. Chest navy blue coveralls, face shield, hard hat, safety Glasses and Salisbury back pack | Large | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-139-211
|
Honeywell Salisbury™
SKCA11XLBP |
46 to 48 in. Chest navy blue coveralls, face shield, hard hat, safety Glasses and Salisbury back pack | X-Large | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Description
Specifications
12 cal/cm² | |
NFPA 70E™ 2009, CE 0120 | |
Navy | |
Cotton |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title