Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Safety Goggles
SDPSCI_ED

Catalog No. s89565
Click to view available options
Safety Glasses; Size: Small
This item is not returnable. View return policy
Prop 65 Warning: Cancer and reproductive harm
This item is not returnable. View return policy
Prop 65 Warning: Cancer and reproductive harm

United Scientific™ Safety Goggles have polycarbonate lenses that protects your eyes. 5 in. lens size is smaller than standard goggles to provide a better fit for students.

Durable plastic goggles with polycarbonate lenses that protects your eyes.

  • Flexible body increases wearing comfort
  • 5 in. lens size is smaller than standard goggles to provide a better fit for students
  • Meets ANSI Z87.1+ safety standards

Specifications

Width (Metric) 76.2 mm
Width (English) 3 in.
Height (Metric) 38.1 mm
Height (English) 1.5 in.
Lens Tint Clear
Product Type Eye Protection
Length (English) 5 in.
Size Small
Ventilation Details Indirect Vent
Material Plastic
Disposable Reusable
Lens Material Polycarbonate
Frame Material Plastic
UV Protection None
Frame Type Flexible
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.