Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
InTec™ SafeMark™ Anti-Fog Protective Lens
Click to view available options
Anti-Fog
Description
- Made in USA
- Anti-Fog
- Zero Distortion
- Plastic stretch frame provides a snug, low pressure fit
- Lightweight – can be worn for long periods of time
- One size fits all
- Fits comfortably while being worn with a mask
Specifications
Specifications
Thickness (English) | 0.0065 in. |
Lens Coating | Anti-fog |
Dimensions (L x W x H) | 6 x 5.5 x 2.625 in. (16.24 x 13.97 x 6.67 cm) |
Frame Color | Black, Blue, Green, Pink, Purple |
No. per Case | 50/Pk. |
Temple Style | Self-adjusting |
Transmittance Value | 96% |
Weight (English) | 0.304 oz. |
Ventilation Details | Breathable |
Weight (Metric) | 8.6 g |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction