Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Round Glass Evaporating Basins with Spout
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Round glass evaporating basins with spouts for easy mess free pouring. Designed for drying and evaporation applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent. Reusable and autoclavable.
Supplier: Eisco™ CH0068C
Description
- Made from high quality Borosilicate 3.3 glass
- Designed for drying applications
- Spout for easy, mess free pour
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Autoclavable | |
1000 mL | |
Round | |
Drying, Evaporation | |
80 mm |
Flat | |
Borosilicate Glass | |
Evaporating Basin | |
150 mm | |
200 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction