Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Reusable Class B Mohr (Measuring) Pipets, TD, Color-Coded

Feature fire-polished top and tip

Supplier:  Corning™ 70651C

 View more versions of this product

Catalog No. 13-665-101B


Add to Cart

Description

Description

Feature fire-polished top and tip

These pipets are color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The top end of 5 mL to 25 mL sizes is constricted (Mohr type). They are ­calibrated 'To Deliver' their total capacity without blow-out.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Reference: ASTM E-1293.

Compliance

Designed from ASTM™ E 1293.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM E1293
0.27 in.
Non-sterile
0.01 mL
Round
0.03 oz.
1 mL
Graduated Pipet, Type 1
B
7 mm
Yes
13.7 in.
±0.02 mL
Yellow
350 mm
Reusable
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit