Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear Reusable Barrier Lab Coats
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- 100% polyester fluid-resistant front and sleeves
- Quick-release snap front closure
- Two front pockets and one left breast pocket
- Side seam openings for pants pocket access
- Splash Resistant Polyester front and sleeves
- Breathable PolyCotton back panel for ventilation
- Industrial launderable
- Can be used as part of an OSHA Compliance Plan
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Fluids |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction