Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Aqueous C18 Column Packing
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Rugged, reversed-phase column with a well-balanced retention profile. Restek Ultra Aqueous C18 Columns can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses.
Supplier: Restek™ 9178535700
Description
Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications. General-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous.
- When used with a gradient, it eliminates the all-too-common issue of multiple compounds eluting near the column void time
- Particle Size: 5μm
- USP Phase Code: L1
- Pore Size: 100 angstrom
Specifications
4.6 mm | |
1 mL/min | |
Trident™ inlet fitting | |
Proprietary polar modified and functionally bonded C18 | |
Spherical | |
2.5 to 8 | |
80°C | |
aQ C18 | |
15% | |
No | |
Stainless Steel |
5 μm | |
Reverse Phase Separations of Polar Analytes, Compatible with Highly Aqueous (up to 100%) Mobile Phases | |
30 mm | |
4000 psi (275 bar) | |
5 μm | |
100 Å | |
L1 | |
Type B Silica | |
Reversed Phase | |
Reversed Phase | |
Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction