Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ II C18 HPLC Columns, 3μm Particle Size
SDP

Proprietary silica undergoes stringent testing onsite during manufacture, stationary phase bonding, and column packing

Supplier:  Restek™ 9214315700

 View more versions of this product

Catalog No. 06-717-209


Explore available promotions
Add to Cart

Description

Description

  • Exhibit consistent quality and reproducibility
  • Narrower columns with faster flowrates decrease analysis times
  • Fully endcapped
  • Ideal for general-purpose, non-basic compound analysis

Specifications

Specifications

4.6 mm
Trident Inlet Fitting
Spherical
2.5 to 8
80°C
C18
13%
Yes
Column
Acidic to Neutral Hydrophobic Compounds
100 mm
3 μm
110 Å
L1
Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.