Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scientific Cell Company Recalibration of Glass Filter 666-F3
For testing the photometric accuracy.
Supplier: Scientific Cell Company 666F3 RECAL
Includes: DAkkS calibration certificate
Description
- Recalibration standard for spectrophotometer
- Nominal Absorbance: 0.5
- Certified at wavelengths: 440, 465, 546.1, 590, 635nm slit width
- 1nm serial no.
- Type: Solid
- Individual filter
- Light Path: Neutral Density
- Packed in high-quality storage case
Specifications
Recalibration of Glass Filter 666-F3 | |
Testing the photometric accuracy | |
DAkkS calibration certificate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction