Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Real Time Electrophoresis System, with Power Supply

Run DNA gels, view separations as they occur, and capture gel images using a smart phone

 View more versions of this product

Catalog No. 14-955-208


Explore available promotions
Add to Cart

Description

Description

  • Tool for small DNA gel runs
  • Power supply has selectable voltage of 100 V, 50 V, or 35 V and timer
  • Compatible with SYBR, Gel green, SmartGlow, and other green fluorescent DNA stains
  • Imaging enclosure and photo filter allows gel imaging with any smart phone camera
  • Includes:
    • Gel running tank
    • Direct connect power supply
    • Amber filter lid
    • Small blue LED transilluminator
    • Gel casting equipment (for casting your own gels)
      • Stand
      • Trays
      • Combs

Order Info

Voltage: 220/240 V

Specifications

Specifications

0.5 x or 1 x TAE or TBE
Gray and clear
Standard Electrophoresis Power Supply
DNA
10.5 x 10 cm, 10.5 x 6 cm
Agarose
Gel tank, Blue LED illuminator, Filter cover, Gel casting set, Smart phone imaging enclosure, 230 to 115 V transformer
Molded polycarbonate
1
1 Ea.
10 to 20 μL
12 or 22
230 mL
10 to 20 μL
2 years
7.5 x 8.25 x 5 in.
7.5 in.
21 in.
10.5 cm
3 mm, 5.65 mm
14 cm
0.75 kg
CE
Smart phone
Make gels using included casting set
Digital LED timer
0.5 to 6%
Uses minimal consumables, no waste associated with precast gels
Use with SmartGlow or SYBR green stain
Electrophoresis
12 or 22
Universal
Nucleic acid
1 mm, 2 mm
230 mL
10 to 20 μL
7.5 x 8.25 in.
7.5 in.
8.25 in.
10 cm
3 mm, 5.65 mm
5 in.
1.65 lb.
220/240 V
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.