Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SOMNI Scientific™ RatTaxic™ Stereotaxic Nose Cone For Active Waste Gas Scavenging
Designed to be used with stereotaxic devices to safely deliver and actively scavenge inhalant anesthesia.
$895.00 - $989.00
Specifications
For Use With (Application) | Research Animal Inhalant Anesthesia |
---|---|
For Use With (Equipment) | AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101 |
Material | 3D Printed |
Length (Metric) | 6.35 cm |
Width (Metric) | 3 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
04-777-140
|
SOMNI Scientific™
NC19100 |
Supply tubing and connectors |
Each for $895.00
|
|
|||||
04-777-142
|
SOMNI Scientific™
NC19102 |
Supply tubing, connectors, and head clamp |
Each for $989.00
|
|
|||||
Description
- Rat size
- Stereotaxic nosecone
- Use with attenuated active scavenging
- Supply tubing and connectors included
- Contact SOMNI Scientific to check compatibility
- Works with SOMNI EPS-3 or attenuated in-house vacuum system
Specifications
Research Animal Inhalant Anesthesia | |
3D Printed | |
3 cm |
AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101 | |
6.35 cm |
For Veterinary Use Only
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title