Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Quik-Align™ Assorted Numbers, Letters and Punctuation, 2 in. Polyester Labels

Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure ideal spacing for professional-looking results every time.

$424.00

Specifications

Material Laminated Polyester
Quantity 550 Pieces/Pk.
Adhesive Type Permanent Acrylic
For Use With (Application) General Identification, Safety Identification
Height (English) 2 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
17-200-662
View Documents
Brady™
175167
Black
Each for $424.00
Add to Cart
 
17-200-612
View Documents
Brady™
175125
White
Each for $424.00
Add to Cart
 
Description

Description

  • Traditional sans serif Gothic font provides excellent legibility even at a distance
  • Card-mounted polyester film characters feature pressure-sensitive adhesive
  • Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings
  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (-40°F to +230°F)
Specifications

Specifications

Laminated Polyester
Permanent Acrylic
2 in.
-40°F to +230°F
550 Pieces/Pk.
General Identification, Safety Identification
-40°C to +110°C
Assorted Numbers, Letters, Punctuation
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.