Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wale Apparatus Borosilicate Glass Standard Wall Tubing
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Low coefficient of expansion, great mechanical strength
$810.01 - $865.38
Specifications
Product Type | Standard Wall Tubing |
---|---|
Certifications/Compliance | U.S. pharmacopoeia |
Material | Borosilicate Glass |
Overall Length (English) | 48 in. |
Overall Length (Metric) | 1219 mm |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Thickness (Metric) | Tolerance | Packaging Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Thickness (Metric) | Tolerance | Packaging Quantity | Price | Quantity & Availability | ||
11-365J
![]() |
Wale Apparatus
234110 |
11 mm | 1 mm | ±0.1mm | 1/Cs. |
Case for $865.38
|
|
||
11-365U
![]() |
Wale Apparatus
234220 |
22 mm | 1.5 mm | ±0.2mm | 1/Cs. |
Case for $865.38
|
|
||
11-366K
![]() |
Wale Apparatus
234000 |
100 mm | 2.4 mm | ±0.3mm | 1/Cs. |
Case for $810.01
|
|
||
11-365D
![]() |
Wale Apparatus
BS006C |
6 mm | 1 mm | ±0.1mm | 1/Cs. |
Case for $865.38
|
|
||
Description
- Softening point, 821°C (1509°F)
- Working (forming) point, 1252°C (2885°F)
- Small sizes can be bent after heating over a blast burner using gas and compressed air
- Larger sizes must be heated over a blast burner using gas and oxygen
Order Info
Supplied in 4 ft. (1.2m) lengths
Specifications
Standard Wall Tubing | |
Borosilicate Glass | |
1219 mm | |
2885°F |
U.S. pharmacopoeia | |
48 in. | |
1/Cs. | |
1252°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title