Learn More
Saint-Gobain Pure-Fit™ SC Sterile Connectors
Create true sterile connections anywhere – even outside the clean room environment. Saint-Gobain Pure-Fit™ SC secure aseptic connections incorporate Pure-Fit™ SIB™ technology, which provides a seamless transition between tubings and fittings to maintain complete fluid integrity.
Specifications
Certifications/Compliance | USP Class VI, ISO 10993, EP 3.1.9 |
---|---|
Autoclavable | Autoclavable |
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Tubing Size | 1/4 in. (6.4mm) Hose Barb |
Description
The silicone valve design at the heart of Pure-Fit™ SC allows for easy assembly and leaves no gaps or residue, eliminating problems associated with other systems. The locking mechanism virtually eliminates the possibility of operator error, and also simplifies validation.
- Laser etched for complete lot traceability
- Triple-redundant locking mechanism simplifies validation, reducing chances of operator error
- Patented Pure-Fit™ SIB™ (smooth inner bore) technology on barb connections ensures a completely smooth fluid path
- Available in interchangeable 3/4 in. and 1 in. sizes for greater flow volume
- Available in three interchangeable sizes (1/4 in., 3/8 in., 1/2 in.) for step-down requirements
- All components made of fully characterized, animal derivative-free and BPA-free materials
- Easy-to-see laser-etched visual indicators confirm proper engagement
- Can be sterilized via gamma irradiation or autoclaving
Specifications
USP Class VI, ISO 10993, EP 3.1.9 | |
32°F | |
1/4 in. (6.4mm) Hose Barb | |
104°F |
Autoclavable | |
0°C | |
35 psi (2.41 bar) | |
40°C |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.