Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ Protective Cover Isolation Gown
Description
- Over-the-head protective cover gown with thumb loop.
- Provides enhanced fluid protection.
- Tear away design enables gown to be removed quickly.
- Open back style provides comfortable fit.
- Gown material meets AAMI PB70 Standard for level 2.
Specifications
Specifications
Gender | Unisex |
No. of Pockets | None |
Size | Universal |
Product Type | Isolation Gown |
Material | Polyethylene Film |
Color | Blue |
Closure Type | Over-the-Head |
Disposable | Single-use |
Sterility | Non-sterile |
Cuff Style | Thumb Loop |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction