Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight ProTac™ 2.0
![SDP](/content/dam/fishersci/glyphs/sdp.png)
High performance light in the palm of your hand. The rechargeable ProTac™ 2.0 produces 2,000 lumens without sacrificing run time. Powered by the new SL-B50™ battery pack that charges inside or outside of the light using a USB-C cord.
Supplier: Streamlight 89000
Description
- 2,000 lumens on High, 262 meter beam distance
- Multi-function, push button tail switch for momentary or constant on operation
- Uses Streamlight SL-B50 protected 4,900 mAh Li-Ion USB-rechargeable battery pack
- High, medium, and low Strobe modes
- TEN-TAP Programming to choose your preferred operating mode
- SL-B50 battery pack charges inside or outside of the light, sliding sleeve protects USB-C port
- Durable aluminum construction, IP67 dust tight and waterproof
Specifications
Rechargeable LED Flashlight | |
3.6 V | |
Lithium Ion | |
17300 Candela (High) | |
CEC Compliant | |
SL-B50 battery pack, USB-C Cord, and Nylon Holster | |
2000 Lumens (High), 570 Lumens (Med), 100 Lumens (Low) | |
PROTAC 2.0 | |
Limited Lifetime Warranty |
LED | |
2.5 hrs. (High), 4.5 hrs. (Med), 25 hrs. (Low) | |
262 m | |
Aluminum | |
Black | |
Glass | |
Aluminum | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction