Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meccanica GM™ Prefilled 60 mL Formalin Container
Protects against exposure to harmful chemicals and vapors
$434.00
Specifications
Sterility | Non-sterile |
---|---|
Capacity (Metric) | 60 mL |
Closure Type | Threaded Cap |
For Use With (Application) | Pathology Specimens |
Height (English) | 2.5 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-906-002
|
Meccanica GM™
6002 |
Orange |
Case of 192 for $434.00
|
|
|||||
22-906-003
|
Meccanica GM™
6003 |
Blue |
Case of 192 for $434.00
|
|
|||||
22-906-004
|
Meccanica GM™
6004 |
Yellow |
Case of 192 for $434.00
|
|
|||||
22-906-005
|
Meccanica GM™
6005 |
Pink |
Case of 192 for $434.00
|
|
|||||
22-906-006
|
Meccanica GM™
6006 |
Green |
Case of 192 for $434.00
|
|
|||||
22-906-007
|
Meccanica GM™
6007 |
Gray |
Case of 192 for $434.00
|
|
|||||
22-906-008
|
Meccanica GM™
6008 |
Lilac |
Case of 192 for $434.00
|
|
|||||
Description
- Reduces or eliminates exposure to formalin
- Reduces exposure to harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Non-sterile | |
Threaded Cap | |
2.5 in. | |
48/Pk. |
60 mL | |
Pathology Specimens | |
192/Cs. | |
1.75 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title