Learn More
Thermo Scientific™ POROS™ HQ50 RoboColumn
RoboColumn™ chromatography products are small columns provided in 8-column strips.
Supplier: Thermo Scientific™ A30718
Description
RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS™ HQ50 resin, a 50-micron strong anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.
POROS HQ is a high-performance chromatography resin based on a quaternized polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules for analytical to process scale separations
Features of the resin:
- Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
- Chemical stability—allows aggressive cleaning and sanitization
- Enhanced biomolecule access—provided via large pores (500-10,000 Å)
- Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
- Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation
RoboColumn is a registered trademark of ATOLL GmbH.
Specifications
Anion Exchange Column | |
600 μL | |
116 psi (8 bar) | |
Protein | |
Quaternized Polyethyleneimine | |
5 mm |
Store at 2°C to 8°C or at room temperature. | |
Anion Exchange, Protein Purification | |
POROS | |
Room Temperature | |
Chromatography Cartridge |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.