Learn More
Thermo Scientific™ POROS™ D50 RoboColumn
RoboColumn™ chromatography products are small columns provided in 8-column strips.
$262.00 - $341.00
Specifications
Content And Storage | Store at 2°C to 8°C or at room temperature. |
---|---|
Flow Rate | 16 to 1000 cm/hr. |
Description
RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS™ D50 resin, a 50-micron weak anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.
Features of the resin:
- Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
- Chemical stability—allows aggressive cleaning and sanitization
- Enhanced biomolecule access—provided via large pores (500-10,000 Å)
- Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
- Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation
RoboColumn is a registered trademark of ATOLL GmbH.
Specifications
Store at 2°C to 8°C or at room temperature. | |
16 to 1000 cm/hr. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.