Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ 3GX™ 18-Gauge Dyneema™ Diamond Blended Gloves, Polyurethane Coating
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Description
- Seamless knit, Dyneema™ diamond blended
- Polyurethane coated smooth grip
- Washable, resistant to chemicals, water and UV light
- Color coded cuff hems for easy identification
- Puncture and abrasion resistance
- Cut-resistant and tactile sensitivity
- Applications include electronics, glass, metal, food processing
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Black, Blue |
Cut Resistance Rating | ANSI A2 |
Material | Dyneema, Lycra, Polyurethane |
Product Type | Cut-resistant Gloves |
Size | Small |
EN388 Standard | EN 388:3342 |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction