Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Audible and visual high or low temperature alarms
- Magnetically sealed door with rapid cool-down mode after door opening
- Door-activated and exterior switch-activated interior LED lighting
- Seven white epoxy-coated wire shelves standard Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
- R290a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Leveling legs
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts or compressor failure
Specifications
High Performance Freezer | |
1388 L | |
NTC | |
±2°C | |
2 | |
CFC-free | |
Stainless Steel | |
ENERGYSTAR, cULus, EPA SNAP, ISO 9001, ISO 14001 | |
LED | |
White | |
Storage of Biological Samples | |
10 Years | |
Smart Hot Gas Defrost | |
K249SDF | |
Password Protected | |
15 | |
115 V | |
1185 W | |
Top-mounted | |
400 lb. |
49 cu. ft. | |
-10°C to -25°C | |
-20°C | |
Solid | |
Painted Steel | |
Painted Steel | |
8 | |
Upright | |
Easy Swivel Caster | |
Fin and Tube | |
1 | |
2 Years Parts and Labor, 5 Years on Monoblock Cooling System | |
3 in. | |
Data Logger | |
10.3 A | |
NEMA 5-15 | |
1 | |
7.39 kWh/day | |
R290 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction