Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ Earmuffs, Green
Click to view available options
Model:
X1A
X1P51E
X1P5E
CSA Z94.2:
Class A
Class B
Dielectric:
Yes
Style:
Hard Hat
Over-the-head
Description
- Reduces noise levels up to 26 dB
- Helmet mounted P5E version with 'dielectric' electrical resistance
- Colour-coding makes it easy to identify the level of protection being worn
- Slim cups offer improved compatibility with other safety equipment
- Wide soft ear cushions help workers stay comfortable
- ABS plastic cups are rigid, high strength and impact resistant
- Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
- Modern sleek design and low profile cups helps promote user acceptance, wear and compliance
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Black, Green |
ANSI S3.1974 | Yes |
Cushion Material | Foam |
CSA Z94.2 | Class B |
Cushion Color | Black |
For Use With (Equipment) | Fits a Wide Range of Industrial Safety Hard Hats |
For Use With (Application) | Utilities, Mining, Oil and Gas, Electrical Contractors |
Model | X1P5E |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 21 dB |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction