Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ PEEK Unions, Tees, and Crosses
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Ideal for quickly and reliably connecting PEEK tubing in HPLC systems
$58.90 - $124.50
Specifications
Diameter (English) Outer | 1/16 in. |
---|---|
For Use With (Application) | PEEK Tubing |
Port Type | 10-32 |
Material | PEEK |
Pressure | 5,000 psi |
Catalog Number | Mfr. No. | Type | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
06-611-702
![]() |
Restek™
27721 |
Cross | 0.25 mm |
Each for $124.50
|
|
||||
06-611-703
![]() |
Restek™
27722 |
Cross | 0.50 mm |
Each for $124.50
|
|
||||
06-611-704
![]() |
Restek™
27723 |
Cross | 0.75 mm |
Each for $121.40
|
|
||||
06-611-699
![]() |
Restek™
27718 |
Tee | 0.25 mm |
Each for $119.30
|
|
||||
06-611-700
![]() |
Restek™
27719 |
Tee | 0.50 mm |
Each for $119.30
|
|
||||
06-611-701
![]() |
Restek™
27720 |
Tee | 0.75 mm |
Each for $119.30
|
|
||||
06-611-696
![]() |
Restek™
27715 |
Union | 0.25 mm |
Pack of 2 for $58.90
|
|
||||
06-611-697
![]() |
Restek™
27716 |
Union | 0.50 mm |
Pack of 2 for $58.90
|
|
||||
06-611-698
![]() |
Restek™
27717 |
Union | 0.75 mm |
Pack of 2 for $58.90
|
|
||||
Description
- One-piece, finger-tight fittings do not require ferrules
- For 1/16 in. tubing on all 10-32 ports
- Included end fittings and body made of biocompatible PEEK
- Available in 0.25, 0.50, and 0.75 mm bore sizes
- Maximum temperature: 100°C
- Rated to 5,000 psi (350 bar)
- Low dead volume
Specifications
1/16 in. | |
10-32 | |
5,000 psi |
PEEK Tubing | |
PEEK |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title