Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PDI™ Sani-Cloth™ HB Germicidal Disposable Wipes
Alcohol free, quaternary formula
Specifications
Certifications/Compliance | EPA, CDC, OSHA |
---|---|
Composition | 5% Organic soil |
Container Type | Canister |
Disposable | Single-use |
For Use With (Application) | Broad range of hard, non porous surfaces and equipment commonly found in healthcare environments, kills 99.999% of germs on many surfaces throughout fitness centers |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
06-669-94
|
PDI™
Q08472 |
X-Large |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Description
- Effective against over 100 organisms in 10 minutes, including: HBV, influenza A/Hong Kong (H3N2), Acinetobacter baumannii, Aspergillus niger, and Trichophyton mentagrophytes
- Compatible with a broad range of hard, non-porous surfaces and equipment commonly found in healthcare environments
Compliance
Meets CDC, OSHA and CMS Tag F441 guidelines.
Specifications
EPA, CDC, OSHA | |
Canister | |
Broad range of hard, non porous surfaces and equipment commonly found in healthcare environments, kills 99.999% of germs on many surfaces throughout fitness centers |
5% Organic soil | |
Single-use | |
10 min. |
Safety and Handling
ShelfLife : 2 Years
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title