Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SOMNI Scientific™ Oxygen Concentrator
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Provides a consistent supply of high concentration oxygen and smooth, quiet operation. Includes triple air filtration and multiple alarms for safe, convenient operation.
$2913.00 - $3741.00
Specifications
For Use With (Equipment) | RM-17003, RM-17004, AMD-17004, AMD-17106, TT-17000, TT-17001, TT-17002 |
---|---|
Material | Internal Compressor, Molded Housing |
Length (Metric) | 38.1 cm |
Width (Metric) | 31.75 cm |
Electrical Requirements | 110 V |
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
04-777-122
![]() |
SOMNI Scientific™
OC21003P |
5 LPM Oxygen Concentration, Animal Inhalant Anesthesia |
Each for $2,913.00
|
|
|||||
04-777-123
![]() |
SOMNI Scientific™
OC21004 |
10 LPM Oxygen Concentration, Animal Inhalant Anesthesia |
Each for $3,741.00
|
|
|||||
Description
- Quiet operation
- Multi parameter display
- Triple air filtration
- Easy filter access
- Low cost of ownership
- Pays for itself in less than a year
- Eliminates required oxygen delivery
- Power failure, no flow, high and low pressure alarms
Specifications
RM-17003, RM-17004, AMD-17004, AMD-17106, TT-17000, TT-17001, TT-17002 | |
38.1 cm | |
110 V | |
Filters, humidifier, supply connector, Xmas Tree (supply hose not included) |
Internal Compressor, Molded Housing | |
31.75 cm | |
60 Hz |
For Veterinary Use Only
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title