Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Precision Systems Osmette™ Multi-Osmette Osmometer
Automatic digital osmometers measure osmolality in mOsm/kg H2O. Osmette Multi-Osmette Osmometer uses the freezing point depression method to provide a quick, accurate indication of total concentration. Instruments measure freezing points of solutions to 0.001°C, then directly translate them to measure of concentration.
Supplier: Precision Systems 2430
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
Description
Easy to Use
- Add sample tube to well, lower operating head to insert wire and thermistor temperature probe into the sample
- Freezing point is detected by the probe, with accuracy of ±0.001°C
- Digital display shows results directly in mOsm/kg H2O
- Entire cycle takes between one-half and one minute per sample
- Fast cooldown, completely zero-stable meter
- Reach operating temperature in <15 min. vs. 40 to 60 min. for other cryoscopic devices
- Eliminate Dewar flasks, ice baths, calculations
- Generate precise results in just 50 to 70 sec.; process 40 to 60 samples per hour
- Minimal training; simple two-step calibration takes less than five minutes
- All models hold calibration, eliminating daily calibration
Multi-Osmette, Model 2430
- 24-position sample turntable for true walk-away operation
- Feature electronic cooling instead of a bath
- Self-calibrating
- Food and beverage industries, chemical manufacturing, pharmaceutical labs, research and quality control
- Clinical applications include diagnosis of renal activity, disease electrolyte imbalance, hyper- and hyponatremia, measuring osmolality of body fluids
Specifications
Digital | |
115 V | |
Each | |
2430 | |
12 in. | |
20 in. | |
51 cm | |
<1000mOsm/kg H2O: ±2mOsm/kg H2O, >1000mOsm/kg H2O: ±0.5%CV at 300mOsm/kg H2O: <1% | |
30 μL | |
18 in. | |
20 x 18 x 12 in. (51 x 46 x 30 cm) |
50/60 Hz | |
Thermoelectric Cooling Block | |
Osmometer | |
Food and beverage industries, chemical manufacturing, pharmaceutical labs, research and quality control, clinical applications include diagnosis of renal activity, disease electrolyte imbalance, hyper- and hyponatremia, measuring osmolality of body fluids | |
30 cm | |
<1 min. | |
Automatic | |
0 to 2000 mOsm/kg H2O | |
46 cm | |
∼3 min. | |
115 V 50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction