Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Waldmann Lighting™ Omnivue LED Magnifier Light
Ideal for use on workbenches, lab tables, desks or any work surface. The Waldmann Lighting™ Omnivue and OmnivueMax LED Magnifier Lights offers precise positioning and ergonomic easy viewing.
$847.84
Specifications
Color | Light Gray |
---|---|
Dimensions (L x W x H) | 6.5 in. x 4/25 in. |
Material | Steel |
Diopter | 3 diopters |
For Use With (Application) | Workplace Lighting |
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Weight (Metric) | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Weight (Metric) | Weight (English) | Price | Quantity & Availability | ||
11-000-117
|
Waldmann Lighting™
113178005 |
88.9 cm | 35 in. | 4.5 kg | 9.9 lb. |
Each for $847.84
|
|
||
11-000-118
|
Waldmann Lighting™
113178006 |
109.22 | 43 in. | 4.7 kg | 10.4 lb. |
Each for $847.84
|
|
||
Description
- LED technology Magnifier
- 13 watts/120 volts/50-60 hertz
- 1500 Lumens
- Articulated Arm
- Omnivue Arm Reach: 35 in.
- OmnivueMax Arm Reach: 43-inch arm reach
- 3 diopters magnification
- 6.5 in. x 4.25-inch magnifier lens
- Sturdy, light gray tube arm
- 5 year warranty
- LED technology Magnifier
- 13 watts/120 volts/50-60 hertz
- 1500 Lumens
- Articulated Arm
- Omnivue Arm Reach: 35 in.
- OmnivueMax Arm Reach: 43-inch arm reach
- 3 diopters magnification
- 6.5 in. x 4.25-inch magnifier lens
- Sturdy, light gray tube arm
- 5 year warranty
Warranty and Services
5 years
Specifications
Light Gray | |
Steel | |
Workplace Lighting | |
LED |
6.5 in. x 4/25 in. | |
3 diopters | |
Articulated Arm, 10-foot cord, plug | |
6.5 in. x 4/25 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title