Learn More
Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems
Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.
Supplier: Thermo Scientific™ 141082
Description
The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Features:- Meets ANSI™ standards
- Equipped with alphanumeric well identification
- Polycarbonate membrane is available in three pore sizes for enhanced flexibility in your research.
- Inserts are ideal for for 3-D imaging; translucent membrane becomes transparent when wet.
- Carrier plates come in two formats that correspond with our 12- and 24-well Thermo Scientific™ Nunclon™ Delta-treated dishes.
- Uniquely engineered carrier plate features a support structure that enables variable height.
- Simply rotate the insert to engage one of the three height-adjusting tabs into the carrier plate supports.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
12-well Carrier Plate with Cell Culture Inserts | |
1.13cm2 | |
2 mL (Low Hanging Position), 3 mL (Medium Hanging Position), 4 mL (High Hanging Position) | |
8 μm | |
Cell Culture Insert | |
4 | |
Clear | |
Sterile |
12 | |
Polycarbonate (Membrane) | |
<0.85 x 105 pores/cm2 | |
Culture Insert | |
1 | |
Carrier Plate Systems | |
Cell Culture | |
12 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.