Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ EXC Cap Mounted Ear Muff
Click to view available options
Hard Hat-Attached Ear Muffs
Description
- Hard Hat-Attached style is designed to be worn with MSA slotted hard hats
- Includes brackets for mounting
- Comfortable for all-day wear
- Unique injection molded inserts provides maximum space for ears
- Features a spring design that offers low pressure tension
- Gray
Specifications
Specifications
Color | Black, Gray |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class A |
Cushion Color | Black |
For Use With (Equipment) | MSA™ Slotted Hard Hats |
For Use With (Application) | General industry, manufacturing, repair and maintenance, construction, oil and gas, forestry, shipbuilding, mining |
High Visibility | No |
Model | 10061230 |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 25 dB |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction