Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Nomex™ / Lenzing FR Full Face Hood
PIP™ Nomex™ / Lenzing FR Full Face Hood features a fabric combination that provides comfort and breathability
$84.00 - $110.00
Specifications
Product Type | Fire Protectant Hood |
---|---|
Size | Universal |
Disposable | Reusable |
Certifications/Compliance | Meets NFPA 1971 Requirements, TPP Rating 23 |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Color | Design Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Design Type | Price | Quantity & Availability | ||||
19-100-453
|
PIP™
9062080NOL7 |
White | Tri-Cut Design |
Each for $93.00
|
|
||||
19-100-454
|
PIP™
9062080NOL7B |
White | Straight Cut Design |
Each for $84.00
|
|
||||
19-100-455
|
PIP™
9062080NOL7BLK |
Black | Tri-Cut Design |
Each for $110.00
|
|
||||
19-100-456
|
PIP™
9062080NOL7BLKB |
Straight Cut Design |
Each for $93.00
|
|
|||||
Specifications
Fire Protectant Hood | |
Reusable | |
1 Ea. | |
Heat/Fire Applications |
Universal | |
Meets NFPA 1971 Requirements, TPP Rating 23 | |
Hood Only |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title