Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Safety Signs Lockout Sign
Supplier: National Marker™ N140PB
Specifications
OSHA 29 CFR-1910.145 | |
Notice In Accordance with OSHA Regulation 29 CFR Part 1910.147, all Machines and Equipment Must Be Locked-Out Prior to Servicing and Maintenance... | |
English | |
Aluminum | |
10 in. | |
14 in. |
White | |
Rectangular | |
Sign Muscle™ | |
Corner Holes | |
0.0400 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction