Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Danger: Confined Space Enter by Permit Only Signs
Specifications
Quantity | 1 Ea. |
---|---|
Thickness | 0.05 in. |
Displayed Text | DANGER Confined Space Enter By Permit Only |
Product Type | OSHA Safety Sign |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
18-999-742
|
National Marker™
D162R |
7 x 10 in. | Plastic | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
18-999-744
|
National Marker™
D162P |
7 x 10 in. | Vinyl | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
18-999-743
|
National Marker™
D162RB |
25.4 x 35.6 cm | Plastic | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
18-999-719
|
National Marker™
SA146R |
7 x 17 in. | Plastic | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
1 Ea. | |
0.05 in. | |
DANGER Confined Space Enter By Permit Only | |
OSHA Safety Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title