Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Series 300 Half-Mask Respirators with N95 Assembly
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Thermoplastic half-mask respirators complete with N95 assembly are suitable for welding, dusts and non-oil mists.
Supplier: Dentec Safety™ 3MLDN5
This item is not returnable.
View return policy
Description
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves (quarter-sized) allows users to inhale a larger volume of air per breath
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Exhalation valve diaphragm has channels that act like a parachute to trap exhaled air and lift the diaphragm off the valve seat with very little effort which creates more space for air to exit the mask
- Rolled sealing flange provides comfort and improves fit
- Textured sealing area reduces risk of the mask slipping on the face
- Enhanced harness assembly features:
- Metal tabs at end to prevent nylon strap fraying and allowing for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer
- 4-point swiveling adjustments allows the mask to be adjusted to the individual features
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
N95 | |
Half-Mask Respirator | |
Yes | |
Cartridges/Diskits | |
10.16 cm | |
12.7 cm |
Gray | |
Thermoplastic Elastomer | |
Medium/Large | |
Thermoplastic Elastomer | |
3-ML-DN5 | |
17.78 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction