Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terra™ Murphy Soft Toe 6 in. Black Boot
The moisture-wicking, abrasion-resistant lining keeps you dry , while the premium dual density PU FOOTBED™ insole gives you all the underfoot support you need. With comfort, ease and versatile good looks on your side, the Murphy Soft Toe work boot is your new everyday essential.
Supplier: Terra™ R4NSBK 130 W
Description
- Premium, full grain, waterproof leather upper
- Pull-on twin gore construction
- Moisture-wicking and abrasion-resistant lining
- CLEANFEET™ odor-control treatment
- Direct-injected PU midsole
- Slip, heat and acid-resistant TPU outsole
Specifications
Black | |
13W | |
Men's | |
No |
Leather | |
Plain Toe | |
Yes | |
Work Boot |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction