Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Multi-Platform Shaker PROMO
Provides a smooth, quiet horizontal orbital motion for mixing in bottles, flasks, and beakers.
Description
- Variable shaking speed: 50 to 450 rpm
- Holds up to 9.9 lb., and up to 4 pieces of 140 x 140 mm sticky mat
- Automatic load balancing system
- Continuous or timed operation with automatic switch-off
- Maximum flexibility with many options of interchangeable accessories
- Simple set up and easy to operate
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Low voltage power supply provides for safe cold room operation and low energy consumption
- Operating temperature range of 5 to 40°C allows for use in cold rooms, refrigerators or Non-CO2 incubators
Specifications
10 mm | |
Speed Accuracy: ±1 rpm | |
AC100~240 V, 50/60 Hz, 0.1 A | |
5°C to 40°C | |
9.9 lb. | |
310 x 284 mm | |
LED | |
6 |
4.5 kg | |
50 to 450 rpm | |
100/240 V | |
250 mL Flask | |
US Plug | |
415 x 293 x 120 mm | |
Aluminum Platform | |
0 min. to 99:59 hr. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction