Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Triangular Bandage
Individually wrapped with two safety pins
Supplier: Moore Medical 92750
Includes: Two safety pins
Description
Can be used as a bandage, arm sling or head dressing.
- 100% Cotton
- Unfolded
- Universal
- Size: 101.6 × 101.6 × 142.24cm (40 × 40 × 56in.)
Specifications
Cotton | |
Triangular Bandage | |
Universal | |
Used as a bandage, arm sling or head dressing |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction