Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head
Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head offer analog remote control options and simple programming—ideal for automated process applications.
Supplier: Masterflex™ MFLX7771480
Includes: process digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.
Description
- Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing
- Open-head sensor shuts pump down to change tubing
- Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size
- Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings
Certifications
CE; ETL(US & CA)
Compliance
ISO 9002 registered
Warranty and Services
2 Years
Specifications
±0.1% (Resolution: 0.1 rpm at 600 rpm) | |
1 | |
Masterflex L/S Digital Dispensing Pump System with Open-Head Sensor and Easy-Load Head, thin-wall tubing, 600 rpm, IP65 | |
Graphical LCD | |
0.006 to 2300 mL/min., depending on tubing size and rpm | |
Yes | |
L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18 tubing | |
75 | |
Stainless steel drive, PPS and stainless steel head | |
1 | |
Peristaltic | |
Digital Variable Speed | |
12 in. | |
9 in. | |
9.25 in. | |
27.5 lb. | |
90/260 V | |
2.2 A |
CE; ETL(US & CA) | |
Silver and Black | |
Digital Variable Speed | |
IP66 | |
0.1 to 600 rpm | |
0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | |
Fluid handling | |
process digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord. | |
L/S drive and L/S Easy-Load II pump head | |
4 | |
Open-head | |
L/S Precision Tubing (thin wall) | |
30.5 cm | |
22.9 cm | |
23.5 cm | |
90/260 VAC 50/60 Hz | |
75 w | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction