Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bevco™ Maple Plywood Task Chair
Bevco Plywood Series offers ergonomic durability, performance, and styling that stands the test of time. The maple plywood seat and back are paired with a metal base and powder-coated parts which provide a high level of resistance to scratches and chips.
Supplier: Bevco™ 1502/5
![Encompass](/content/dam/fishersci/glyphs/encompass.png)
Description
- Classic design showcases the chair's craftsmanship
- Back Material: 3/8 in. formed 5-ply maple plywood
- Seat Material: 3/8 in. 7-ply maple plywood
- Wood is double-sanded and double-lacquer dipped for a durable finish
- Contoured waterfall seat helps to provide lower body circulation
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- Equipped with Swivel II Mechanism
- GreenGuard Gold Certified
- Supports up to 300 lb.
- 12 year warranty
Specifications
Yes | |
High Bench Height | |
300 lb. | |
13 7/8 in. | |
Ergonomic | |
Tubular Steel without Glides | |
No | |
No | |
Yes | |
3/8 in. | |
23 lb. |
1 Ea. | |
19 in. | |
Yes | |
Greenguard Gold | |
Tubular Steel | |
Yes | |
3/8 in. | |
Yes | |
Plywood | |
12 Years | |
No |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction