Learn More
Bevco™ Maintenance Repair Stool with Plastic Storage Tray
Combines comfortability and workflow convenience by including a tool tray underneath the durable polyurethane seat. The durable construction, easy height adjustment, and comfortable wide swiveling seat make this stool great for use in a variety of industrial applications.
$280.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | Yes |
Base Material | Tubular Steel |
Certifications/Compliance | ANSI BIFMA X5.1, Greenguard Gold |
Diameter (English) | 14 in. |
Catalog Number | Mfr. No. | Seating Height | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Seating Height | Price | Quantity & Availability | |||||
19-058-004
![]() |
Bevco™
3057 |
15.5 to 20.5 in. |
Each of 1 for $280.00
|
|
|||||
Description
- Makes working at low heights easier than ever
- Seat is impervious to water, oil, and most chemicals
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- A 16 in. diameter tray allows quick and easy access to frequently used tools
- Sturdy, five-legged steel base
- Includes 5 rubber wheel casters (3 in.), 2 with locking brakes
- Meets ANSI/BIFMA standards
- GreenGuard Gold certified
- Supports up to 300 lb.
- 12 year warranty
Specifications
Yes | |
Tubular Steel | |
14 in. | |
1 Ea. | |
2 in. | |
Polyurethane | |
No | |
Yes | |
No | |
Black |
Yes | |
ANSI BIFMA X5.1, Greenguard Gold | |
300 lb. | |
Polyurethane | |
12 Years | |
Locking (2 of 5) | |
No | |
No | |
No | |
Stool |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.