Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M710 Bluetooth™/Wi-Fi Portable Label Printer with Workstation Safety and Facility ID Software and Hard Case
Brady™'s fastest, most advanced portable printer has a print speed of 3 in./sec. and auto-cuts labels. Use one device plus a Brady™ Workstation Safety and Facility ID Software Suite for hundreds of applications.
Supplier: Brady™ M710WBSFID
This item is not returnable.
View return policy
Description
- Stay connected wherever your work happens with enhanced Bluetooth™ and Wi-Fi
- Get lightning-fast print speeds, plus cut labels automatically
- Work longer – print 4,500 labels on a full battery charge
- Enjoy more durability with a printer that withstands 4 ft. drops, blowing sand, and dust
- Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
- Includes AC Adapter/Battery Charger, M710 Label Printer with Hard Case, Drivers, Brady™ WorkStation Safety and Facility ID Software Suite Download, White Indoor Outdoor Vinyl Label Roll, Halogen-free Printer Ribbon, Media Adapter, QuickStart Guide, Rechargeable Battery, 2 Year Limited Warranty, USB Cable, Users Guide
Specifications
Label Printer | |
Thermal Transfer | |
9.45 in. | |
24 cm | |
345.2 mm | |
Non-adhesive | |
Non-sterile | |
320 x 240 Pixels | |
English, Spanish, French, German, Italian | |
M710 | |
300 dpi | |
Bluetooth, Wi-Fi, USB | |
5.4 lb. | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |
Blue | |
4.6 in. | |
116.75 mm | |
13.59 in. | |
4.6 x 9.45 in. | |
Not Autoclavable | |
Monochrome | |
AC Adapter/Battery Charger, M710 Label Printer with Hard Case, Brady™ WorkStation Safety and Facility ID Software Suite, Vinyl Label Roll, Printer Ribbon, Rechargeable Battery, USB Cable | |
200 MB | |
3 in./sec. | |
Brady Workstation, Express Labels Mobile App | |
Android Devices with OS 6+, iPhone with iOS 10+ | |
2.45 kg | |
Facility Identification, Safety Identification | |
AC Adaptor, Rechargeable Battery |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction