Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M611 Bluetooth™ Label Printer with Workstation Product and Wire ID Software with Hard Case
Store more than 1,000 labels on board, access files more easily and print multiple ways, all on-demand. Includes Brady™ Workstation Safety and Facility ID software and a hard case.
Supplier: Brady™ M611PWID
Description
- Create and print up to 2 in. wide labels
- Print labels at 2 in./sec. print speed
- Design, preview and print any way you choose: from your phone, tablet or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth™ or Wi-Fi
Specifications
Label Printer | |
Thermal Transfer | |
4.46 in. | |
11.33 cm | |
115.6 mm | |
Non-adhesive | |
Non-sterile | |
320 x 240 Pixels | |
English, Spanish, French, German, Italian | |
M611 | |
300 dpi | |
Bluetooth 5 Low Energy (Class II), USB, USB 2.0, Wi-Fi | |
3.52 lb. | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |
Blue | |
10.97 in. | |
278.75 mm | |
4.55 in. | |
10.97 x 4.46 in. | |
Not Autoclavable | |
Monochrome | |
M611 Label Printer with Hard Case, AC Adapter, White Self-Laminating Wrap, Black Ribbon, USB Cable, Brady™ Workstation Product and Wire Identification Suite Software | |
256 MB Flash, 512 MB RAM | |
2 in./sec. | |
Brady Workstation, Express Labels Mobile App, Windows-based Driver for 3rd Party Software | |
Android Devices with OS 5+, iPhone 5S or Newer with iOS 10+ | |
1.6 kg | |
Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling | |
AC Adaptor, Rechargeable Battery |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction