Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One LUMITRAC™ and FLUOTRAC™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Color:Black; Sterility:Sterile; Lid:Without Lid
Supplier: Greiner Bio-One 655079
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
Certifications
DIN ISO 9001
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens. | |
Without Lid | |
8 x 12 | |
Black | |
96 | |
Sterile | |
392 μL | |
1000 x g (swinging-bucket rotor) | |
10 | |
128 x 85 x 14 mm |
Standard | |
0.34 cm2 | |
Not Autoclavable | |
Polystyrene | |
25 to 340 μL | |
Cell Culture | |
Flat Bottom (F-well) | |
40 | |
-20°C to +60°C |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction