Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ Medium 199 with Earle's BSS
Specifications
Content And Storage | 2° to 8°C |
---|---|
Product Type | M199/EBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
pH | 6.9 to 7.3 |
Catalog Number | Mfr. No. | With Additives | Quantity | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | With Additives | Quantity | Product Type | Price | Quantity & Availability | |||
BW12-117F
|
Lonza™
12117F |
Glutamine, HEPES | 500 mL | M199/EBSS | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
BW12-119F
|
Lonza™
12119F |
Glutamine, Sodium Bicarbonate | 500 mL | M199/EBSS | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Uses include virology and vaccine production
- Components include purines (adenine, guanine, xanthine, hypoxanthine), pyrimdines (thymine, uracil) and fat soluble compounds
Specifications
2° to 8°C | |
Sterile | |
6.9 to 7.3 |
M199/EBSS | |
Sterile-filtered through two consecutive 0.2 μm filters |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title