Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-4000 Series Clinical Microscope, Hematology Configuration
The Laxco™ LMC-4000 Series Upright Microscope System combines research-grade components and ergonomic features designed for the demands of the clinical environment. Available class leading features include tilting ergonomic head, infinity corrected plan achromat or plan fluor objectives, 5-position or 6-position nosepiece and LED illumination.
Supplier: Laxco™ LMC4HC3
Description
Key Features- Y-Shaped body for maximum stability
- Carrying handle
- Stable main body
- Brightfield, Darkfield, Polarization, Metallurgical, Phase Contrast, and Fluorescence contrast methods
- High contrast, broad beam optical design
- Modular design allows for flexibility in system configuration - 100% customizable for every need
- Infinity corrected optical system
- Plan Achromat objectives standard, Plan Fluor (optional)
- Wide range of magnifications: 2X, 4X, 10X, 40X, 60X, 100X
- Anti-reflective coatings on optics
- Sharp images with bright, natural color
- Parcentric and parfocal objectives
- 10X eyepieces with 22mm widefield eyepieces
- 50 to 75mm interpupillary distance
- Light splitting ration 0:100/50:50 (0:100/100.0 on FL models)
- Rubber eyecups
- Diopter adjustment
- Tilting ergonomic head and standard fixed eyepiece configurations available
- Large, sturdy base designed for the lab environment
- Rack and pinion focusting mechanism for smooth focus control
- Rackless, X/Y mehcanical stage with adjustable tension
- Built-in carrying handle for easy transportation
- Coarse and fine focus adjustment
- Reversed quintuple nosepiece
- Full Koehler illumination with field and iris diaphragm
Specifications
1.2 N.A. Condenser with Swing-out Lens | |
Trinocular | |
10X, 40X, 50X (oil), 100X (oil) | |
Plan Achromatic | |
Infinity, 22mm FOV |
Plan 10X/20 mm | |
LED | |
Brightfield with Gout Kit | |
5 POS | |
5 years optical and mechanical, 1 year electrical from date of purchase |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction