Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Four-Unit Solid Block Oxidation Bath
SDP

Provides an indication of the tendency of gasoline and aviation fuels to form gum in storage

Supplier:  Koehler™ Instrument K10403

Request Bulk Order

 View more versions of this product

Catalog No. 13-626-126


Explore available promotions
Add to Cart

Description

Description

  • Insulated aluminum block baths feature microprocessor temperature control with built-in overtemperature protection
  • Dual LED displays provide setpoint and actual temperature values in °C/°F format
  • Solid block design offers operating advantages over a boiling water bath
Note: Many applicable specifications for this test method call for a liquid bath medium.
Specifications:
  • Max. Temperature: 250°F (121°C)
  • Heater Range: 0-1300W
  • Dimensions: 24 x 10 x 17 in. (61 x 25 x 43cm)

Compliance

Meets temperature control and other requirements of ASTM D873 and related methods.

Specifications

Specifications

Four-Unit Solid Block
0 to 2500 w
60 Hz
115 V
12 A
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.