Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: Without Caps
Low extractable Kimax N-51A glass
$126.10 - $1674.00
Specifications
Classification | B |
---|---|
Color | Clear |
Material | Borosilicate Glass |
For Use With (Application) | For general purpose |
Thread Style | Screw |
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Price | Quantity & Availability | ||||
03-339-19F
|
DWK Life Sciences
609104 |
Screw Cap | 4.32 dr. |
Pack of 144 for $260.00
Case of 8 PK for $1,508.00
|
|
||||
03-339-10F
|
DWK Life Sciences
609108 |
Screw Cap | 8 dr. |
Case of 864 for $1,674.00
|
|
||||
03-339-19A
|
DWK Life Sciences
609101 |
Screw Cap | 1 dr. |
Pack of 144 for $126.10
Case of 24 PK for $2,120.00
|
|
||||
03-339-19D
|
DWK Life Sciences
609102 |
Screw Cap | 2.16 dr. |
Pack of 144 for $180.70
Case of 15 PK for $1,903.00
|
|
||||
Description
Low extractable Kimax N-51A glass
- Borosilicate glass sample vials without caps
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
B | |
Borosilicate Glass | |
Screw | |
ASTM Type I |
Clear | |
For general purpose | |
Screw Cap |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title